PT International
08B-2-21TL-1610
Double Strand Sprocket; 08B-2 Chain Size; 21 Teeth; Requires 1610 Taper Lock Bushing
Item #106070797
- Double Strand Sprocket
- 08B-2 Chain Size
- 21 Teeth
- Requires Taper Lock 1610 Bushing
- Without Hardened Teeth
| Inch/Metric | Metric |
| Material | Steel |
| Bushing Type | Taper Lock |
| Hardened Teeth | Without Hardened Teeth |
| Chain No. | 08B-2 |
| No. of Strands Across | 2 |
| No. of Teeth | 21 |
| Bushing Series | 1610 |
| Sprocket Style | B |
| Weight | 2.0 LB |
| EAN or UPC | 800675006310 |
