PT International
08B-2-25TL-2012
Double Strand Sprocket; 08B-2 Chain Size; 25 Teeth; Requires 2012 Taper Lock Bushing
Item #106056420
- Double Strand Sprocket
- 08B-2 Chain Size
- 25 Teeth
- Requires Taper Lock 2012 Bushing
- Without Hardened Teeth
| Chain No. | 08B-2 |
| Sprocket Style | B |
| Hardened Teeth | Without Hardened Teeth |
| Bushing Series | 2012 |
| No. of Teeth | 25 |
| Inch/Metric | Metric |
| Bushing Type | Taper Lock |
| No. of Strands Across | 2 |
| Material | Steel |
| Weight | 2.5 LB |
| EAN or UPC | 800675006419 |
