PT International
08B-20TL-1610
Single Strand Sprocket; 08B-1 Chain Size; 20 Teeth; Requires 1610 Taper Lock Bushing
Item #105146514
- Single Strand Sprocket
- 08B-1 Chain Size
- 20 Teeth
- Requires Taper Lock 1610 Bushing
- Without Hardened Teeth
| Sprocket Style | B |
| Inch/Metric | Metric |
| Material | Steel |
| No. of Strands Across | 1 |
| Hardened Teeth | Without Hardened Teeth |
| Bushing Series | 1610 |
| No. of Teeth | 20 |
| Bushing Type | Taper Lock |
| Chain No. | 08B-1 |
| Weight | 0.65 LB |
| EAN or UPC | 800675231354 |
