PT International
08B-25TL-1610
Double Strand Sprocket; 08B-2 Chain Size; 25 Teeth; Requires 1610 Taper Lock Bushing
Item #105944197
- Double Strand Sprocket
- 08B-2 Chain Size
- 25 Teeth
- Requires Taper Lock 1610 Bushing
- Without Hardened Teeth
| No. of Strands Across | 2 |
| Hardened Teeth | Without Hardened Teeth |
| No. of Teeth | 25 |
| Sprocket Style | B |
| Bushing Series | 1610 |
| Material | Steel |
| Inch/Metric | Metric |
| Chain No. | 08B-2 |
| Bushing Type | Taper Lock |
| Weight | 1.0 LB |
| EAN or UPC | 800675006952 |
