PT International
10B-15HTL-1210
Single Strand Sprocket; 10B-1 Chain Size; 15 Teeth; Requires 1210 Taper Lock Bushing
Item #105119628
- Single Strand Sprocket
- 10B-1 Chain Size
- 15 Teeth
- Requires Taper Lock 1210 Bushing
- With Hardened Teeth
| Chain No. | 10B-1 |
| Bushing Series | 1210 |
| Hardened Teeth | With Hardened Teeth |
| Material | Steel |
| Inch/Metric | Metric |
| Bushing Type | Taper Lock |
| No. of Strands Across | 1 |
| No. of Teeth | 15 |
| Weight | 0.65 LB |
| EAN or UPC | 800675255862 |
