PT International
10B-2-30TL-2012
Double Strand Sprocket; 10B-2 Chain Size; 30 Teeth; Requires 2012 Taper Lock Bushing
Item #105119629
- Double Strand Sprocket
- 10B-2 Chain Size
- 30 Teeth
- Requires Taper Lock 2012 Bushing
- Without Hardened Teeth
| Chain No. | 10B-2 |
| Material | Steel |
| No. of Strands Across | 2 |
| Hardened Teeth | Without Hardened Teeth |
| Bushing Type | Taper Lock |
| Inch/Metric | Metric |
| No. of Teeth | 30 |
| Bushing Series | 2012 |
| Weight | 5.7 LB |
| EAN or UPC | 800675009472 |
