PT International
10B-2-38TL-2517
Double Strand Sprocket; 10B-2 Chain Size; 38 Teeth; Requires 2517 Taper Lock Bushing
Item #101794089
- Double Strand Sprocket
- 10B-2 Chain Size
- 38 Teeth
- Requires Taper Lock 2517 Bushing
- Without Hardened Teeth
| Bushing Series | 2517 |
| Inch/Metric | Metric |
| No. of Strands Across | 2 |
| Hardened Teeth | Without Hardened Teeth |
| No. of Teeth | 38 |
| Chain No. | 10B-2 |
| Material | Steel |
| Bushing Type | Taper Lock |
| Weight | 10.3 LB |
| EAN or UPC | 800675231620 |
