PT International
10B-25HTL-2012
Single Strand Sprocket; 10B-1 Chain Size; 25 Teeth; Requires 2012 Taper Lock Bushing
Item #105121044
- Single Strand Sprocket
- 10B-1 Chain Size
- 25 Teeth
- Requires Taper Lock 2012 Bushing
- With Hardened Teeth
| No. of Strands Across | 1 |
| Hardened Teeth | With Hardened Teeth |
| Chain No. | 10B-1 |
| Bushing Type | Taper Lock |
| No. of Teeth | 25 |
| Inch/Metric | Metric |
| Bushing Series | 2012 |
| Material | Steel |
| Weight | 2.3 LB |
| EAN or UPC | 800675255916 |
