- Series 1108 Taper Lock Bushing
- 25 mm Bore Size
| Bore Size | 25 mm |
| Length Through Bore | 7/8 in |
| Large Diameter | 38 mm |
| Capscrew Size | 1/4 x 20 |
| Bolt Circle Dia. | 1 29/64 in |
| Material | Steel |
| Bore Type | Metric |
| Cap Screws | 2 |
| Keyway Size | 8 mm x 3.3 mm |
| Bushing Series | 1108 |
| Weight | 0.2 LB |
| EAN or UPC | 800675011307 |

