- Series 1210 Taper Lock Bushing
- 1 in Bore Size
| Bushing Series | 1210 |
| Material | Sintered Steel |
| Keyway Size | 1/4 x 1/8 |
| Bore Type | Inch |
| Bore Size | 1.000 in |
| Capscrew Size | 3/8 x 5/8 |
| Length Through Bore | 1 in |
| Cap Screws | 2 |
| Bolt Circle Dia. | 1 3/4 in |
| Large Diameter | 47.5 mm |
| Weight | 0.5 LB |
| EAN or UPC | 800675012021 |

