- Series 1210 Taper Lock Bushing
- 20 mm Bore Size
| Bore Type | Metric |
| Large Diameter | 47.5 mm |
| Bolt Circle Dia. | 1 3/4 in |
| Length Through Bore | 1 in |
| Bore Size | 20 mm |
| Capscrew Size | 3/8 x 16 |
| Material | Sintered Steel |
| Bushing Series | 1210 |
| Keyway Size | 6 mm x 2.8 mm |
| Cap Screws | 2 |
| Weight | 0.5 LB |
| EAN or UPC | 800675012168 |

