- Series 1210 Taper Lock Bushing
- 24 mm Bore Size
| Bore Size | 24 mm |
| Material | Sintered Steel |
| Length Through Bore | 1 in |
| Bore Type | Metric |
| Cap Screws | 2 |
| Capscrew Size | 3/8 x 16 |
| Keyway Size | 8 mm x 3.3 mm |
| Bolt Circle Dia. | 1 3/4 in |
| Bushing Series | 1210 |
| Large Diameter | 47.5 mm |
| Weight | 0.5 LB |
| EAN or UPC | 800675012182 |

