- Series 1215 Taper Lock Bushing
- 1.1875 in Bore Size
| Capscrew Size | 3/8 x 5/8 |
| Keyway Size | 1/4 x 1/8 |
| Bore Type | Inch |
| Bushing Series | 1215 |
| Material | Steel |
| Length Through Bore | 1 1/2 in |
| Bolt Circle Dia. | 1 3/4 in |
| Cap Screws | 2 |
| Bore Size | 1.1875 in |
| Weight | 0.6 LB |
| EAN or UPC | 800675012427 |

