PT International
12B-16TL-1610
Single Strand Sprocket; 12B-1 Chain Size; 16 Teeth; Requires 1610 Taper Lock Bushing
Item #106523310
- Single Strand Sprocket
- 12B-1 Chain Size
- 16 Teeth
- Requires Taper Lock 1610 Bushing
- Without Hardened Teeth
| Hardened Teeth | Without Hardened Teeth |
| Chain No. | 12B-1 |
| Bushing Series | 1610 |
| No. of Strands Across | 1 |
| Material | Steel |
| Inch/Metric | Metric |
| No. of Teeth | 16 |
| Bushing Type | Taper Lock |
| Weight | 1.14 LB |
| EAN or UPC | 800675231668 |
