PT International
12B-2-18TL-2012
Double Strand Sprocket; 12B-2 Chain Size; 18 Teeth; Requires 2012 Taper Lock Bushing
Item #105141742
- Double Strand Sprocket
- 12B-2 Chain Size
- 18 Teeth
- Requires Taper Lock 2012 Bushing
- Without Hardened Teeth
| Material | Steel |
| No. of Teeth | 18 |
| Hardened Teeth | Without Hardened Teeth |
| Chain No. | 12B-2 |
| No. of Strands Across | 2 |
| Bushing Type | Taper Lock |
| Bushing Series | 2012 |
| Inch/Metric | Metric |
| Weight | 2.2 LB |
| EAN or UPC | 800675231767 |
