PT International
12B-2-21TL-2517
Double Strand Sprocket; 12B-2 Chain Size; 21 Teeth; Requires 2517 Taper Lock Bushing
Item #105143816
- Double Strand Sprocket
- 12B-2 Chain Size
- 21 Teeth
- Requires Taper Lock 2517 Bushing
- Without Hardened Teeth
| Hardened Teeth | Without Hardened Teeth |
| Material | Steel |
| Chain No. | 12B-2 |
| Bushing Series | 2517 |
| No. of Teeth | 21 |
| Inch/Metric | Metric |
| No. of Strands Across | 2 |
| Bushing Type | Taper Lock |
| Weight | 3.75 LB |
| EAN or UPC | 800675013394 |
