PT International
12B-23HTL-2517
Single Strand Sprocket; 12B-1 Chain Size; 23 Teeth; Requires 2517 Taper Lock Bushing
Item #101793637
- Single Strand Sprocket
- 12B-1 Chain Size
- 23 Teeth
- Requires Taper Lock 2517 Bushing
- With Hardened Teeth
| No. of Strands Across | 1 |
| Inch/Metric | Metric |
| Material | Steel |
| Bushing Type | Taper Lock |
| Chain No. | 12B-1 |
| No. of Teeth | 23 |
| Hardened Teeth | With Hardened Teeth |
| Bushing Series | 2517 |
| Weight | 3.73 LB |
| EAN or UPC | 800675255992 |
