PT International
12B-25HTL-2517
Single Strand Sprocket; 12B-1 Chain Size; 25 Teeth; Requires 2517 Taper Lock Bushing
Item #106501223
- Single Strand Sprocket
- 12B-1 Chain Size
- 25 Teeth
- Requires Taper Lock 2517 Bushing
- With Hardened Teeth
| Material | Steel |
| Inch/Metric | Metric |
| Bushing Type | Taper Lock |
| No. of Strands Across | 1 |
| No. of Teeth | 25 |
| Hardened Teeth | With Hardened Teeth |
| Chain No. | 12B-1 |
| Bushing Series | 2517 |
| Weight | 4.29 LB |
| EAN or UPC | 800675256005 |
