PT International
12B-3-38TL-3020
Triple Strand Sprocket; 12B-3 Chain Size; 38 Teeth; Requires 3020 Taper Lock Bushing
Item #105143460
- Triple Strand Sprocket
- 12B-3 Chain Size
- 38 Teeth
- Requires Taper Lock 3020 Bushing
- Without Hardened Teeth
| Inch/Metric | Metric |
| Bushing Type | Taper Lock |
| Chain No. | 12B-3 |
| No. of Strands Across | 3 |
| Hardened Teeth | Without Hardened Teeth |
| Bushing Series | 3020 |
| No. of Teeth | 38 |
| Material | Steel |
| Weight | 25.0 LB |
| EAN or UPC | 800675014568 |
