PT International
12B-30TL-2517
Single Strand Sprocket; 12B-1 Chain Size; 30 Teeth; Requires 2517 Taper Lock Bushing
Item #105139544
- Single Strand Sprocket
- 12B-1 Chain Size
- 30 Teeth
- Requires Taper Lock 2517 Bushing
- Without Hardened Teeth
| Bushing Series | 2517 |
| Bushing Type | Taper Lock |
| Chain No. | 12B-1 |
| Material | Steel |
| Hardened Teeth | Without Hardened Teeth |
| No. of Teeth | 30 |
| Inch/Metric | Metric |
| No. of Strands Across | 1 |
| Weight | 1.0 LB |
| EAN or UPC | 800675014704 |
