PT International
12B-38TL-2517
Single Strand Sprocket; 12B-1 Chain Size; 38 Teeth; Requires 2517 Taper Lock Bushing
Item #105146523
- Single Strand Sprocket
- 12B-1 Chain Size
- 38 Teeth
- Requires Taper Lock 2517 Bushing
- Without Hardened Teeth
| Material | Steel |
| Inch/Metric | Metric |
| No. of Teeth | 38 |
| Bushing Type | Taper Lock |
| No. of Strands Across | 1 |
| Hardened Teeth | Without Hardened Teeth |
| Bushing Series | 2517 |
| Chain No. | 12B-1 |
| Weight | 10.33 LB |
| EAN or UPC | 800675014872 |
