- Series 1610 Taper Lock Bushing
- 1.25 in Bore Size
| Cap Screws | 2 |
| Bore Type | Inch |
| Keyway Size | 1/4 x 1/8 |
| Length Through Bore | 1 in |
| Capscrew Size | 3/8 x 5/8 |
| Bolt Circle Dia. | 2 1/8 in |
| Material | Steel |
| Bore Size | 1.250 in |
| Bushing Series | 1610 |
| Large Diameter | 57 mm |
| Weight | 0.7 LB |
| EAN or UPC | 800675016494 |

