- Series 1610 Taper Lock Bushing
- 30 mm Bore Size
| Bolt Circle Dia. | 2 1/8 in |
| Length Through Bore | 1 in |
| Large Diameter | 57 mm |
| Material | Steel |
| Bushing Series | 1610 |
| Cap Screws | 2 |
| Capscrew Size | 3/8 x 16 |
| Bore Type | Metric |
| Keyway Size | 8 mm x 3.3 mm |
| Bore Size | 30 mm |
| Weight | 0.6 LB |
| EAN or UPC | 800675016746 |

