PT International
16B-14TL-1610
Single Strand Sprocket; 16B-1 Chain Size; 14 Teeth; Requires 1610 Taper Lock Bushing
Item #105857388
- Single Strand Sprocket
- 16B-1 Chain Size
- 14 Teeth
- Requires Taper Lock 1610 Bushing
- Without Hardened Teeth
| No. of Strands Across | 1 |
| Hardened Teeth | Without Hardened Teeth |
| Sprocket Style | B |
| Chain No. | 16B-1 |
| Material | Steel |
| Inch/Metric | Metric |
| Bushing Series | 1610 |
| No. of Teeth | 14 |
| Bushing Type | Taper Lock |
| Weight | 2.63 LB |
| EAN or UPC | 800675231828 |
