PT International
16B-17HTL-2012
Single Strand Sprocket; 16B-1 Chain Size; 17 Teeth; Requires 2012 Taper Lock Bushing
Item #105143820
- Single Strand Sprocket
- 16B-1 Chain Size
- 17 Teeth
- Requires Taper Lock 2012 Bushing
- With Hardened Teeth
| Bushing Type | Taper Lock |
| Inch/Metric | Metric |
| No. of Strands Across | 1 |
| Hardened Teeth | With Hardened Teeth |
| Bushing Series | 2012 |
| Material | Steel |
| No. of Teeth | 17 |
| Chain No. | 16B-1 |
| Weight | 4.4 LB |
| EAN or UPC | 800675256043 |
