PT International
16B-19TL-2517
Single Strand Sprocket; 16B-1 Chain Size; 19 Teeth; Requires 2517 Taper Lock Bushing
Item #105123477
- Single Strand Sprocket
- 16B-1 Chain Size
- 19 Teeth
- Requires Taper Lock 2517 Bushing
- Without Hardened Teeth
| Bushing Series | 2517 |
| Hardened Teeth | Without Hardened Teeth |
| Material | Steel |
| No. of Teeth | 19 |
| Bushing Type | Taper Lock |
| No. of Strands Across | 1 |
| Sprocket Style | B |
| Inch/Metric | Metric |
| Chain No. | 16B-1 |
| Weight | 1.0 LB |
| EAN or UPC | 800675017743 |
