PT International
16B-2-15TL-2012
Double Strand Sprocket; 16B-2 Chain Size; 15 Teeth; Requires 2012 Taper Lock Bushing
Item #105934744
- Double Strand Sprocket
- 16B-2 Chain Size
- 15 Teeth
- Requires Taper Lock 2012 Bushing
- Without Hardened Teeth
| Bushing Type | Taper Lock |
| No. of Strands Across | 2 |
| No. of Teeth | 15 |
| Sprocket Style | B |
| Chain No. | 16B-2 |
| Bushing Series | 2012 |
| Material | Steel |
| Hardened Teeth | Without Hardened Teeth |
| Inch/Metric | Metric |
| Weight | 6.5 LB |
| EAN or UPC | 800675017873 |
