PT International
16B-25HTL-2517
Single Strand Sprocket; 16B-1 Chain Size; 25 Teeth; Requires 2517 Taper Lock Bushing
Item #105952194
- Single Strand Sprocket
- 16B-1 Chain Size
- 25 Teeth
- Requires Taper Lock 2517 Bushing
- With Hardened Teeth
| Chain No. | 16B-1 |
| No. of Teeth | 25 |
| Material | Steel |
| Bushing Type | Taper Lock |
| No. of Strands Across | 1 |
| Bushing Series | 2517 |
| Hardened Teeth | With Hardened Teeth |
| Inch/Metric | Metric |
| Weight | 9.33 LB |
| EAN or UPC | 800675256081 |
