PT International
16B-3-19TL-3020
Triple Strand Sprocket; 16B-3 Chain Size; 19 Teeth; Requires 3020 Taper Lock Bushing
Item #106411911
- Triple Strand Sprocket
- 16B-3 Chain Size
- 19 Teeth
- Requires Taper Lock 3020 Bushing
- Without Hardened Teeth
| No. of Strands Across | 3 |
| Material | Steel |
| Inch/Metric | Metric |
| Bushing Type | Taper Lock |
| Hardened Teeth | Without Hardened Teeth |
| Sprocket Style | B |
| Bushing Series | 3020 |
| Chain No. | 16B-3 |
| No. of Teeth | 19 |
| Weight | 9.0 LB |
| EAN or UPC | 800675231989 |
