PT International
16B-30HTL-3020
Single Strand Sprocket; 16B-1 Chain Size; 30 Teeth; Requires 3020 Taper Lock Bushing
Item #105143617
- Single Strand Sprocket
- 16B-1 Chain Size
- 30 Teeth
- Requires Taper Lock 3020 Bushing
- With Hardened Teeth
| Inch/Metric | Metric |
| Hardened Teeth | With Hardened Teeth |
| Bushing Type | Taper Lock |
| No. of Strands Across | 1 |
| No. of Teeth | 30 |
| Bushing Series | 3020 |
| Material | Steel |
| Chain No. | 16B-1 |
| Weight | 15.88 LB |
| EAN or UPC | 800675256104 |
