PT International
16B-38TL-3020
Single Strand Sprocket; 16B-1 Chain Size; 38 Teeth; Requires 3020 Taper Lock Bushing
Item #105140098
- Single Strand Sprocket
- 16B-1 Chain Size
- 38 Teeth
- Requires Taper Lock 3020 Bushing
- Without Hardened Teeth
| Bushing Series | 3020 |
| No. of Teeth | 38 |
| Bushing Type | Taper Lock |
| Chain No. | 16B-1 |
| Inch/Metric | Metric |
| No. of Strands Across | 1 |
| Sprocket Style | B |
| Hardened Teeth | Without Hardened Teeth |
| Material | Steel |
| Weight | 24.5 LB |
| EAN or UPC | 800675019419 |
