- Series 2012 Taper Lock Bushing
- 1.25 in Bore Size
| Material | Steel |
| Keyway Size | 1/4 x 1/8 |
| Bore Type | Inch |
| Bolt Circle Dia. | 2 5/8 in |
| Capscrew Size | 7/16 x 7/8 |
| Cap Screws | 2 |
| Large Diameter | 70 mm |
| Bushing Series | 2012 |
| Bore Size | 1.250 in |
| Length Through Bore | 1 1/4 in |
| Weight | 1.5 LB |
| EAN or UPC | 800675020996 |

