- Series 2012 Taper Lock Bushing
- 40 mm Bore Size
| Bolt Circle Dia. | 2 5/8 in |
| Material | Steel |
| Keyway Size | 12 mm x 3.3 mm |
| Cap Screws | 2 |
| Capscrew Size | 7/16 x 14 |
| Large Diameter | 70 mm |
| Bushing Series | 2012 |
| Bore Size | 40 mm |
| Bore Type | Metric |
| Length Through Bore | 1 1/4 in |
| Weight | 1.1 LB |
| EAN or UPC | 800675021290 |

