- Series 2012 Taper Lock Bushing, 0.875 in Bore
| Material | Steel |
| Capscrew Size | 7/16 x 7/8 |
| Bore Type | Inch |
| Bushing Series | 2012 |
| Bolt Circle Dia. | 2 5/8 in |
| Bore Size | 0.875 in |
| Large Diameter | 70 mm |
| Cap Screws | 2 |
| Keyway Size | 3/16 x 3/32 |
| Length Through Bore | 1 1/4 in |
| Weight | 1.6 LB |

