- Series 2517 Taper Lock Bushing, 1.250 in Bore
| Large Diameter | 85.5 mm |
| Bushing Series | 2517 |
| Bore Type | Inch |
| Length Through Bore | 1 3/4 in |
| Bolt Circle Dia. | 3 1/4 in |
| Keyway Size | 1/4 x 1/8 |
| Bore Size | 1.250 in |
| Cap Screws | 2 |
| Material | Steel |
| Capscrew Size | 1/2 x 1 |
| Weight | 2.5 LB |
| EAN or UPC | 800675199104 |

