- Series 2517 Taper Lock Bushing, 1.375 in Bore
| Material | Steel |
| Capscrew Size | 1/2 x 1 |
| Cap Screws | 2 |
| Keyway Size | 5/16 x 5/32 |
| Bushing Series | 2517 |
| Large Diameter | 85.5 mm |
| Bolt Circle Dia. | 3 1/4 in |
| Length Through Bore | 1 3/4 in |
| Bore Size | 1.375 in |
| Bore Type | Inch |
| Weight | 3.42 LB |
| EAN or UPC | 800675030469 |

