- Series 2517 Taper Lock Bushing
- 24 mm Bore Size
| Bore Type | Metric |
| Large Diameter | 85.5 mm |
| Length Through Bore | 1 3/4 in |
| Capscrew Size | 1/2 x 12 |
| Material | Steel |
| Keyway Size | 8 mm x 3.3 mm |
| Bore Size | 24 mm |
| Bushing Series | 2517 |
| Bolt Circle Dia. | 3 1/4 in |
| Cap Screws | 2 |
| Weight | 3.3 LB |
| EAN or UPC | 800675030643 |

