- Series 2517 Taper Lock Bushing
- 2 in Bore Size
| Length Through Bore | 1 3/4 in |
| Bushing Series | 2517 |
| Keyway Size | 1/2 x 1/4 |
| Large Diameter | 85.5 mm |
| Bore Size | 2.000 in |
| Material | Steel |
| Capscrew Size | 1/2 x 13 |
| Cap Screws | 2 |
| Bore Type | Inch |
| Bolt Circle Dia. | 3 1/4 in |
| Weight | 2.62 LB |
| EAN or UPC | 800675030865 |

