- Series 3020 Taper Lock Bushing
- 2.0625 in Bore Size
| Keyway Size | 1/2 x 1/4 |
| Bore Type | Inch |
| Bolt Circle Dia. | 4 in |
| Cap Screws | 2 |
| Bushing Series | 3020 |
| Bore Size | 2.0625 in |
| Length Through Bore | 2 in |
| Capscrew Size | 5/8 x 1 1/4 |
| Large Diameter | 108 mm |
| Material | Steel |
| Weight | 1.0 LB |
| EAN or UPC | 800675239008 |

