- Series 3020 Taper Lock Bushing
- 48 mm Bore Size
| Length Through Bore | 2 in |
| Bushing Series | 3020 |
| Material | Steel |
| Bolt Circle Dia. | 4 in |
| Bore Size | 48 mm |
| Capscrew Size | 5/8 x 11 |
| Bore Type | Metric |
| Large Diameter | 108 mm |
| Cap Screws | 2 |
| Keyway Size | 14 mm x 3.8 mm |
| Weight | 7.0 LB |
| EAN or UPC | 800675032814 |

