- Series 3020 Taper Lock Bushing
- 55 mm Bore Size
| Keyway Size | 16 mm x 4.3 mm |
| Bolt Circle Dia. | 4 in |
| Bore Type | Metric |
| Length Through Bore | 2 in |
| Large Diameter | 108 mm |
| Material | Steel |
| Bushing Series | 3020 |
| Cap Screws | 2 |
| Capscrew Size | 5/8 x 11 |
| Bore Size | 55 mm |
| Weight | 3.9 LB |
| EAN or UPC | 800675032838 |

