- Series 3020 Taper Lock Bushing
- 60 mm Bore Size
| Material | Steel |
| Keyway Size | 18 mm x 4.4 mm |
| Capscrew Size | 5/8 x 11 |
| Bushing Series | 3020 |
| Bore Size | 60 mm |
| Length Through Bore | 2 in |
| Cap Screws | 2 |
| Large Diameter | 108 mm |
| Bolt Circle Dia. | 4 in |
| Bore Type | Metric |
| Weight | 3.9 LB |
| EAN or UPC | 800675032845 |

