- Series 3525 Taper Lock Bushing
- 65 mm Bore Size
| Length Through Bore | 2 1/2 in |
| Bore Size | 65 mm |
| Bushing Series | 3525 |
| Cap Screws | 2 |
| Keyway Size | 20 mm x 4.9 mm |
| Bore Type | Metric |
| Weight | 8.38 LB |
| EAN or UPC | 800675239206 |
| Length Through Bore | 2 1/2 in |
| Bore Size | 65 mm |
| Bushing Series | 3525 |
| Cap Screws | 2 |
| Keyway Size | 20 mm x 4.9 mm |
| Bore Type | Metric |
| Weight | 8.38 LB |
| EAN or UPC | 800675239206 |