- Series 3535 Taper Lock Bushing, 80 mm Bore
| Bushing Series | 3535 |
| Cap Screws | 2 |
| Bore Type | Metric |
| Bore Size | 80 mm |
| Large Diameter | 127 mm |
| Keyway Size | 22 mm x 5.4 mm |
| Capscrew Size | 1/2 x 12 |
| Bolt Circle Dia. | 4.83 in |
| Length Through Bore | 3 1/2 in |
| Weight | 8.0 LB |
| EAN or UPC | 800675034726 |

