- Series 4040 Taper Lock Bushing
- 3.375 in Bore Size
| Bore Size | 3.375 in |
| Capscrew Size | 5/8 x 1 3/4 |
| Keyway Size | 7/8 x 7/16 |
| Bolt Circle Dia. | 5.54 in |
| Bore Type | Inch |
| Cap Screws | 2 |
| Bushing Series | 4040 |
| Large Diameter | 146 mm |
| Length Through Bore | 4 in |
| Weight | 14.5 LB |
| EAN or UPC | 800675035549 |

