- Series 4040 Taper Lock Bushing, 75 mm Bore
| Bolt Circle Dia. | 5.54 in |
| Keyway Size | 20 mm x 4.9 mm |
| Length Through Bore | 4 in |
| Bore Type | Metric |
| Bore Size | 75 mm |
| Large Diameter | 146 mm |
| Bushing Series | 4040 |
| Capscrew Size | 5/8 x 11 |
| Cap Screws | 2 |
| Weight | 17.0 LB |
| EAN or UPC | 800675035655 |

