- Series 4040 Taper Lock Bushing
- 80 mm Bore Size
| Bushing Series | 4040 |
| Bore Size | 80 mm |
| Capscrew Size | 5/8 x 11 |
| Length Through Bore | 4 in |
| Keyway Size | 22 mm x 5.4 mm |
| Bolt Circle Dia. | 5.54 in |
| Bore Type | Metric |
| Cap Screws | 2 |
| Large Diameter | 146 mm |
| Weight | 14.0 LB |
| EAN or UPC | 800675035662 |

