- Series 4545 Taper Lock Bushing
- 90 mm Bore Size
| Bolt Circle Dia. | 6.13 in |
| Bore Type | Metric |
| Cap Screws | 2 |
| Large Diameter | 162 mm |
| Length Through Bore | 4 1/2 in |
| Keyway Size | 25 mm x 5.4 mm |
| Capscrew Size | 3/4 x 10 |
| Bore Size | 90 mm |
| Bushing Series | 4545 |
| Weight | 23.0 LB |
| EAN or UPC | 800675036768 |

