- Series 5050 Taper Lock Bushing
- 90 mm Bore Size
| Bolt Circle Dia. | 6.72 in |
| Length Through Bore | 5 in |
| Capscrew Size | 7/8 x 9 |
| Keyway Size | 25 mm x 5.4 mm |
| Bore Type | Metric |
| Cap Screws | 2 |
| Bushing Series | 5050 |
| Bore Size | 90 mm |
| Large Diameter | 177.5 mm |
| Weight | 25.0 LB |
| EAN or UPC | 800675037598 |

