PT International
BF206-30MM
BF200 Series Normal-Duty Pressed Steel 3-Bolt Flange Unit
Item #102949302
- 30 mm Shaft, Contact Seals, Eccentric Collar, Non-Relubricatable, Non-Expansion Type
| Shaft Dia. | 30 mm |
| Mounted Unit Duty | Standard Duty |
| Duty | Light-Duty |
| Length Through Bore | 37.2 mm |
| Flange Thickness | 5 mm |
| Bearing Type | Ball Bearing |
| Bearing Design | Non-Expansion |
| End Type | Open End |
| Lubrication | Non-Relubricatable |
| Housing Material | Pressed Steel |
| Housing Length | 112.7 mm |
| Seal Type | Contact Seals |
| Housing Width | 17.4 mm |
| Bolt Hole Spacing | N/A |
| Inch/Metric | Metric |
| Bolt Circle Dia. | 90.5 mm |
| Housing Height | 112.7 mm |
| Overall Width | 36.38 mm |
| Bolt Hole Size | 10.5 mm |
| Flange Style | 3-Bolt |
| Style | 3-Bolt Flange |
| Flange Type | 3-Bolt Flange |
| Locking Device | Eccentric Locking Collar |
| Housing Construction | One Piece |
| Weight | 1.1 LB |
| EAN or UPC | 800675050108 |
